Beli welding clamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BESSEY Clamp for Modular Welding Table
    Mulai

    Rp1.399.900

    BESSEY Clamp for Modular Welding Table
    Deskripsi:
    T-handle clamps for modular welding tables have a screw mechanism that is tightened onto the workpiece. The main bar allows the clamp to be quickly adjusted to the workpiece while the screw mechanism tightens the workpiece in place. The handle slides to either end, which enables the clamps to be used in tight spaces and allows the welder to apply high torque to the clamp when securing the workpiece to the table.
    atribut:
    • Compatible With: Welding Table
    • Features: Fixed Throat Depth; Sliding Arm; Tempered Profile
    • Product Type: Welding Table Clamp
    • Standards: ACME
  2. TWECO Welding Ground Clamp
    Mulai

    Rp729.900

    TWECO Welding Ground Clamp
    Deskripsi:
    Standard ground clamps have a spring at the pivot point of the handle to hold the clamp in place. The quick action handle provides fast clamping to flat and round surfaces.
    atribut:
    • UNSPSC: 46182103
    • Cable Connection Type: Ball Point Screw
    • Clamp Body Material: Copper
    • Clamp Type: Ground Clamp
    • Compatible with Brand: ESAB
    • Compatible with Surface Type: Flat Plates
    • Features: Insulated Spring
    • Screw Material: Steel
  3. BESSEY General Clamp, Gz Type (Klem F)
    62%
    Mulai

    Rp429.900

    BESSEY General Clamp, Gz Type (Klem F)
    atribut:
    • Material: Carbon tool steel
  4. TWECO Stick Welding Electrode Holder (Penjepit Elektroda Las)
    Mulai

    Rp1.299.900

    TWECO Stick Welding Electrode Holder (Penjepit Elektroda Las)
    Deskripsi:
    The jaws on these clamp-style electrode holders (also known as tong-style electrode holders) grip electrodes tightly and release with a squeeze of the handle for quick electrode changes. The holders let welding operators control the position of the electrode during stick welding tasks. They connect to a stick welder that supplies current to the electrode.
    atribut:
    • UNSPSC: 23171536
    • Cable Connection Type: Ball Point Screw
    • Duty Rating: Heavy Duty
    • Electrode Holder Series: TwecoTong A-Series
    • Electrode Holder Type: Clamp-Style
    • Features: 6-Position Jaw; Ball Point Connection
    • Holder Jaw Material: Copper Alloy
    • Process: Stick Welding (SMAW)
    • Wire Gauge: 2/0
  5. BESSEY Trigger Clamp & Spreader (Klem Jepit Kayu)
    Mulai

    Rp519.900

    BESSEY Trigger Clamp & Spreader (Klem Jepit Kayu)
    Deskripsi:
    Dual-function trigger clamps and spreaders have reversible jaws that squeeze together or push apart materials. They operate as a clamp when the jaws face inwards and as a spreader when the jaws face outwards. As clamps, they secure work while gluing up joints on wood and cutting or drilling through material overhanging the edge of a workbench. As spreaders, they separate assembled parts and support long workpieces.
    atribut:
    • UNSPSC: 27112103
    • Bar Material: Steel
  6. FLEXTUR Vertical Welding Clamp
    Mulai

    Rp15.999.900

    FLEXTUR Vertical Welding Clamp
    Deskripsi:
    T-handle clamps for modular welding tables have a screw mechanism that is tightened onto the workpiece. The main bar allows the clamp to be quickly adjusted to the workpiece while the screw mechanism tightens the workpiece in place. The handle slides to either end, which enables the clamps to be used in tight spaces and allows the welder to apply high torque to the clamp when securing the workpiece to the table.
  7. BUILDPRO Clamp
    Mulai

    Rp2.199.900

  8. STAHLWERK Ground Clamp (Tang Massa Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.900

    STAHLWERK Ground Clamp (Tang Massa Las)
    Deskripsi:
    Stang Massa 300A
  9. Non Brand Welding Ground Clamp (Klem Massa Las)
    Mulai

    Rp419.900

    Non Brand Welding Ground Clamp (Klem Massa Las)
    Deskripsi:
    C-style ground clamps have wide jaws for clamping thick materials. They tighten to the workpiece using the integrated hand screw, which allows the clamp tension to be manually adjusted for work where a standard clamp might be dislodged.
    atribut:
    • Cable Connection Type: Ball Point Screw
    • Clamp Body Material: Brass
    • Clamp Type: Ground Clamp
    • Compatible with Surface Type: Flat; Flat Plates; Pipe; Round
    • Non-Conductive: Yes
  10. monotaro F Clamps (Klem F)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp259.900

    monotaro F Clamps (Klem F)
    Deskripsi:
    Produk ini juga sering disebut dengan Clamp F
    atribut:
    • Overall Length (mm): about 357
    • Maximum Openings (mm): 300
    • Jaw Depth (mm): Approx. 80
    • Material: # 45 Carbon Steel (Forged)
    • Dimensions a (mm): 15.7
    • Dimensions b (mm): 7.7
    • Weight (g): about 630
  11. Non Brand Tent (Terpal)
    Mulai

    Rp2.399.900

    Non Brand Tent (Terpal)
    atribut:
    • Size (cm): 300x300
    • Color: Merah
  12. Non Brand Tripod Hoist
    Mulai

    Rp17.999.900

    Non Brand Tripod Hoist
    atribut:
    • Height (m): 3
    • Capacity (t): 5
  13. SATA Welding Hammer (Martil / Palu)
    Mulai

    Rp229.900

    SATA Welding Hammer (Martil / Palu)
    Deskripsi:
    92351 Walnut Handle Welder Deslagging Hammer 0.5 lbs Product Description ●The pointed cone head is used to remove welding slag when welding workpieces ●The head is painted black and the handle is walnut
  14. CNR Electrode Holder (Stang Las)
    3%
    Mulai

    Rp27.900

    CNR Electrode Holder (Stang Las)
    Deskripsi:
    CNR Germany Type Electrode Holder. Used for welding up to 800 Amp. Comes with (1pc) Hex Key.
  15. TWECO Copper Ground Clamp (Penjepit Massa Las)
    Mulai

    Rp1.299.900

  16. BESSEY Uni Clamp (Klem F)
    Mulai

    Rp999.900

    BESSEY Uni Clamp (Klem F)
    Deskripsi:
    -Suitable for precise surfaces, angled materials and sharp tip materials because of the large and flat clamp surface.-As the casing part is made of glass fiber strong polyamide, it is difficult to break and adhesive is difficult to stick.
    atribut:
    • A: 20
    • Throat: 80mm
    • Frame Dimension B: 5mm
  17. AOTAI Inverter DC Stick Welding Machine
    Mulai

    Rp5.699.900

    AOTAI Inverter DC Stick Welding Machine
    atribut:
    • Frequency (Hz): 50/60
  18. LINCOLN ELECTRIC Stick Welder (Mesin Las Listrik)
    Mulai

    Rp23.999.900

    LINCOLN ELECTRIC Stick Welder (Mesin Las Listrik)
    Deskripsi:
    The Lincoln AC225 stick package comes with a power source and includes a stick electrode holder with cable and a work cable with clamp. Please see the product detail page for the full list of equipment included with each product.
    atribut:
    • UNSPSC: 23171508
    • Welding Power Source Type: CC
  19. MMC Step Ladder Aurora A Type (Tangga Lipat)
    Mulai

    Rp679.900

    MMC Step Ladder Aurora A Type (Tangga Lipat)
    Deskripsi:
    -Bisa menahan beban dengan berat sampai 170kg-Bahan aluminium lebih tebal & daya tahan beban lebih kuat
    atribut:
    • Rail Width (cm): 5.5
    • Step Width (cm): 4
    • Material Thickness (mm): 1.3
    • Material: Aluminium
    • Maximum Loading Capacity (kg): 170
Daftar Harga welding clamp Terbaru October 2026
BESSEY Clamp for Modular Welding TableRp1.399.900
TWECO Welding Ground ClampRp729.900
BESSEY General Clamp, Gz Type (Klem F)Rp429.900
TWECO Stick Welding Electrode Holder (Penjepit Elektroda Las)Rp1.299.900
BESSEY Trigger Clamp & Spreader (Klem Jepit Kayu)Rp519.900
FLEXTUR Vertical Welding ClampRp15.999.900
BUILDPRO ClampRp2.199.900
STAHLWERK Ground Clamp (Tang Massa Las)Rp23.900
Non Brand Welding Ground Clamp (Klem Massa Las)Rp419.900
BESSEY L Type Clamp (Klem L)Rp379.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)